Conduit Riser Wire Mesh Cable Grip, Tinned Bronze

SKU: 78286288603
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Eye: Support Ring
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 1.75 in.
OD Max: 1.99 in.
Approx Break Strength: 1180 to 2150-lb
Mesh Length: 14.00 in.
Manufacturer Series: E-Grips
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Conduit Riser; Eye - Support Ring; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 1.75 in.; OD Max - 1.99 in.; Approx Break Strength - 1180 to 2150-lb; Mesh Length - 14.00 in.; Additional Information - Conduit Size: 4.50 in.; Manufacturer Series - E-Grips
Additional Info: Conduit Size: 4.50 in.