Menu Search
ERICSON MANUFACTURING CO #CRG-C4.5-RC-075

E-Grips Conduit Riser Wire Mesh Cable Grip, Tinned Bronze

SKU # 78286288717
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Eye: Support Ring
Mesh: Single Weave, Split Rod
Material: Tinned Bronze
OD Min: 0.75 in.
OD Max: 0.99 in.
Approx Break Strength: 560 to 1020-lb
Mesh Length: 11 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Conduit Riser; Eye - Support Ring; Mesh - Single Weave, Split Rod; Material - Tinned Bronze; OD Min - 0.75 in.; OD Max - 0.99 in.; Approx Break Strength - 560 to 1020-lb; Mesh Length - 11 in.; Additional Information - Conduit Size: 4.50 in.; Manufacturer Series - E-Grips

Additional Info: Conduit Size: 4.50 in.