ERICSON MANUFACTURING CO #CRG-C4.5-LC-300

Conduit Riser Wire Mesh Cable Grip, Tinned Bronze

SKU: 78286288665
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Eye: Support Ring
Mesh: Double Weave, Split Lace
Material: Tinned Bronze
OD Min: 3 in.
OD Max: 3.49 in.
Approx Break Strength: 2955 to 5380-lb
Mesh Length: 20.00 in.
Manufacturer Series: E-Grips
Description
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Conduit Riser; Eye - Support Ring; Mesh - Double Weave, Split Lace; Material - Tinned Bronze; OD Min - 3.00 in.; OD Max - 3.49 in.; Approx Break Strength - 2955 to 5380-lb; Mesh Length - 20.00 in.; Additional Information - Conduit Size: 4.50 in.; Manufacturer Series - E-Grips
Additional Info: Conduit Size: 4.50 in.