You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ERICSON MANUFACTURING CO #CRG-C3.5-RC-125

E-Grips Conduit Riser Wire Mesh Cable Grip, Tinned Bronze

SKU # 78286288704
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Conduit Riser
Eye: Support Ring
Mesh: Single Weave, Split Rod
Material: Tinned Bronze
OD Min: 1.25 in.
OD Max: 1.49 in.
Approx Break Strength: 890 to 1610-lb
Mesh Length: 13 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Conduit Riser; Eye - Support Ring; Mesh - Single Weave, Split Rod; Material - Tinned Bronze; OD Min - 1.25 in.; OD Max - 1.49 in.; Approx Break Strength - 890 to 1610-lb; Mesh Length - 13 in.; Additional Information - Conduit Size: 3.50 in.; Manufacturer Series - E-Grips

Additional Info: Conduit Size: 3.50 in.