Bus Drop Wire Mesh Cable Grip, Galvanized Steel

SKU: 78286288855
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wire Mesh Cable Grip
Application: Bus Drop
Eye: Universal Bale
Mesh: Single Weave, Closed
Material: Galvanized Steel
OD Min: 0.53 in.
OD Max: 0.73 in.
Approx Break Strength: 1000-lb
Eye Length: 13.00 in.
Mesh Length: 6.00 in.
Manufacturer Series: E-Grips
Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Bus Drop; Eye - Universal Bale; Mesh - Single Weave, Closed; Material - Galvanized Steel; OD Min - 0.53 in.; OD Max - 0.73 in.; Approx Break Strength - 1000-lb; Eye Length - 13.00 in.; Mesh Length - 6.00 in.; Manufacturer Series - E-Grips