Menu Search
Search
NVENT HOFFMAN #EBU2MBNCWCLE

Cable Gland, 0.98 in. Hub, 1.22 in. OD

SKU # 78351030625 Manufacturer Series: Series HLY
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Cable Gland
Material: Nickel-plated Brass
Hub Max: 0.98 in.
OD Min: 1.22 in.