Menu Search
HUBBELL #31518111BPK100

Liquidtight Cord Connector Gland Neoprene

SKU # 78358502255
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Liquidtight Cord Connector Gland
Material: Neoprene
Hub Max: 3/4 in.
Hub Min: 1/2 in.
OD Min: 0.25 in.
OD Max: 0.37 in.

Flexible Bushings-Glands, Single Cables: Bushing Type - Liquidtight Cord Connector Gland; Material - Neoprene; Hub Min - in - 1/2; Hub Max - in - 3/4; OD Min - in - 0.25; OD Max - in - 0.37