EATON CROUSE-HINDS SERIES #BUSH915

Liquidtight Cord Connector Gland Neoprene

SKU: 78227411140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Liquidtight Cord Connector Gland
Material: Neoprene
Hub Min - in: 1-1/4
Hub Max - in: 2-1/2
OD Min: 1.63 in.
OD Max: 1.88 in.
Description
Flexible Bushings-Glands, Single Cables: Bushing Type - Liquidtight Cord Connector Gland; Material - Neoprene; Hub Min - in - 1-1/4; Hub Max - in - 2-1/2; OD Min - in - 1.63; OD Max - in - 1.88