EATON CROUSE-HINDS SERIES #BUSH05

Liquidtight Cord Connector Gland Neoprene

SKU: 78227410910
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Liquidtight Cord Connector Gland
Material: Neoprene
Hub Min - in: 1/2
Hub Max - in: 3/4
OD Min: 0.5 in.
OD Max: 0.63 in.
Description
Flexible Bushings-Glands, Single Cables: Bushing Type - Liquidtight Cord Connector Gland; Material - Neoprene; Hub Min - in - 1/2; Hub Max - in - 3/4; OD Min - in - 0.50; OD Max - in - 0.63