Menu Search
Search
ABB INSTALLATION PRODUCTS #053-71411-1

Thomas and Betts Liquidtight Cord Connector Gland Neoprene

SKU # 78621087006
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Liquidtight Cord Connector Gland
Material: Neoprene
Hub Max: 1/2 in.
Hub Min: 1/2 in.
OD Min: 0.13 in.
OD Max: 0.25 in.

Additional Info: Connector Part#: 2520