Menu Search

THOMAS & BETTS #696-41794

Deltec Cable Tie, 250 lb Strength, Pack Of 1

SKU: 78621007039
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tie
Material: Weatherable Acetal
Width: 0.5
Length: 1000 ft.
Tensile Strength - lb: 250
Package Quantity: 1
Description
Flexible Braid Strapping: Type - Cable Tie; Material - Weatherable Acetal; Width - 0.50; Length - 1000 ft; Tensile Strength - lb - 250; Package Quantity - 1; Manufacturer Series - Deltec