Menu Search
Search
NVENT ERIFLEX #534419

ERIFLEX® Insulated Braided Conductor, Tinned Copper, TPE Insulation

SKU # 78285696084 Manufacturer Series: IBSB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Insulated Braided Conductor
Material: Tinned Copper, TPE Insulation
Thickness: 11mm
Width: 27mm
Length: 850mm
Package Quantity: 10/Pack

IBS/IBSB Advanced Insulated Braided Conductor, Halogen Free is the ideal ready to install flexible wire replacement solution that is specifically designed for connections to all molded case circuit breakers, including the most compact breakers on the mark