Menu Search
Search
NVENT ERIFLEX #563530

Grounding and Bonding Braid, Tinned Copper, 1.97 in. W

SKU # 78285657971 Manufacturer Series: Series MBJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grounding and Bonding Braid
Material: Tinned Copper
Thickness: 0.16 in.
Width: 1.97 in.
Length: 19.69 in.
Package Quantity: 10

MBJ Grounding and Bonding Braids are a reliable and convenient grounding solution for applications that require flexibility and durability. The tinned copper ground braids with massivated palms come ready to install without any additional cutting, strippi