DOTTIE #5826

Duct or Pipe Hanger Strap Perforated

SKU: 78100227235
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Duct or Pipe Hanger Strap
Construction: Perforated
Material: Steel
Thickness: 14 ga
Length: 26 in.
Description
Flexible Braid Strapping: Type - Duct or Pipe Hanger Strap; Construction - Perforated; Material - Steel; Thickness - 14-ga; Length - 26.00 in; Additional Information - Strap for Hook-on Clips HC50 and HC75
Additional Info: Strap for Hook-on Clips HC50 and HC75