Menu Search
Flexible Braid Cable Straps Service Entrance Cable Strap 1-Hole
THOMAS & BETTS #1344

Service Entrance Cable Strap 1-Hole

SKU # 78621001344
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Service Entrance Cable Strap
Configuration: 1-Hole
Material: Malleable Iron
Material Finish: Hot-dipped Galvanized
Size: LxW: 1-15/16 x 5/8 in.
Cable Max: (3) #6
Cable Min: (3) #8
Cable Type: SER
Mtg Hole Size: 1/4 in.