THOMAS & BETTS #GR4W

Liquidtight Conduit Grounding Strap

SKU: 78621090102
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Liquidtight Conduit Grounding Strap
Application: Ground Wire to Conduit Retrofit
Material: Steel
Size: 1
Description
Flexible Braid Cable Straps: Type - Liquidtight Conduit Grounding Strap; Application - Ground Wire to Conduit Retrofit; Material - Steel; Size - 1