Menu Search

STEEL CITY #SE-103

Service Entrance Cable Strap 1-Hole

SKU: 78599105426
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Entrance Cable Strap
Configuration: 1-Hole
Material: Steel
Material Finish: Galvanized
Cable Max: 3c4/0
Cable Min: 3c3/0
Cable Type: SEU
Description
Flexible Braid Cable Straps: Type - Service Entrance Cable Strap; Configuration - 1-Hole; Material - Steel; Material Finish - Galvanized; Cable Max - 3c4/0; Cable Min - 3c3/0; Cable Type - SEU; Additional Information - Packaging: 25 Box
Additional Info: Packaging: 25 Box