Menu Search
O-Z/GEDNEY #1704

Cable Strap, 1.70 in., 3c4 - 3c4, SEU Cable, 1-Hole, Steel, Zinc Plated, 42373 in. Mounting

SKU # 68785521704
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Entrance Cable Strap
Configuration: 1-Hole
Material: Steel
Material Finish: Galvanized
Cable Max: 3c4
Cable Min: 3c4
Cable Type: SEU
Mtg Hole Size: 1/4 in.

Straps: Type - Service Entrance Cable Strap; Configuration - 1-Hole; Material - Steel; Material Finish - Galvanized; Cable Max - 3c4; Cable Min - 3c4; Cable Type - SEU; Mtg Hole Size - 1/4 in