Menu Search

BRIDGEPORT FITTINGS #933

Service Entrance Cable Strap 1-Hole

SKU: 78174700933
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Service Entrance Cable Strap
Configuration: 1-Hole
Material: Aluminum
Material Finish: Plain
Cable Max: 3c2
Cable Min: 3c2
Cable Type: SER
Mtg Hole Size: 5/16 in.
Description
Flexible Braid Cable Straps: Type - Service Entrance Cable Strap; Configuration - 1-Hole; Material - Aluminum; Material Finish - Plain; Cable Max - 3c2; Cable Min - 3c2; Cable Type - SER; Mtg Hole Size - 5/16"