Menu Search
Flexible Braid Cable Straps Cable Strap, 3.50 in., 3c3 - 3c4, SEU Cable, 2-Hole, Steel, Galvanized, 0.270 in. Mounting
ARLINGTON INDUSTRIES #K-STRAP

Cable Strap, 3.50 in., 3c3 - 3c4, SEU Cable, 2-Hole, Steel, Galvanized, 0.270 in. Mounting

SKU # 01899783770
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Service Entrance Cable Strap
Configuration: 2-Hole
Material: Steel
Material Finish: Galvanized
Cable Max: 3c4/0
Cable Min: 3c3/0
Cable Type: SEU