Menu Search
ARLINGTON INDUSTRIES #313S

Cable Strap, 0.77 in., 3c1 - 3c2, SEU Cable, 1-Hole, Steel, Plated, 0.325 in. Mounting

SKU # 01899700133
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Entrance Cable Strap
Configuration: 1-Hole
Material: Steel
Material Finish: Plated
Cable Max: 3c2/0
Cable Min: 3c1
Cable Type: SEU