Menu Search
Search
ABB INSTALLATION PRODUCTS #ECS20

Thomas and Betts Service Entrance Cable Strap 1-Hole

SKU # 78378670012
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Entrance Cable Strap
Configuration: 1-Hole
Material: Steel
Material Finish: Galvanized
Cable Max: 3c2/0
Cable Min: 3c1/0
Cable Type: SER