Menu Search
Flex Conduit Pipe-Tubing Cutters Cutter, Spade, Steel Body

RIDGID #92495

Cutter, Spade, Steel Body

SKU #09569192495
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Spade Cutter

Flex Conduit Pipe-Tubing Cutters: Type - Spade Cutter; Additional Information - Body Material: Steel, Size: 1-3/4 in., Connection Size: 5/8 in. and 3/4 in.

Additional Info: Body Material: Steel, Size: 1-3/4 in., Connection Size: 5/8 in. and 3/4 in.