Menu Search
Flex Conduit Pipe-Tubing Cutters Cutter, Quick Acting Tubing, Manual Action, Aluminum Body

RIDGID #31647

Cutter, Quick Acting Tubing, Manual Action, Aluminum Body

SKU #09569131647
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tubing Cutter
Cutting Action: Manual
Flex Capacity: 1/4 to 2 in.

Flex Conduit Pipe-Tubing Cutters: Type - Tubing Cutter; Cutting Action - Manual; Flex Capacity - 1/4 - 2 in.; Additional Information - Body Material: Aluminum, Blade Material: Machined Steel, Overall Length: 8-3/4 in., Standard Wheel: E-2155, With Wheel For Plastic

Additional Info: Body Material: Aluminum, Blade Material: Machined Steel, Overall Length: 8-3/4 in., Standard Wheel: E-2155, With Wheel For Plastic