Menu Search
Search
RODALE #FIC-3500-2

Jack, FIC Electric Trailer; 12V; 18 in. Stroke; 3500 lb Lift

SKU # 40073392320
Type: FIC Electric Trailer Jack
Size: H: 31-3/8 in. (Retracted)
Color: Black

Features 3500 lb. of lifting power, full 18 in. of stroke, hardened steel gears and LED light for easy night hookup.

Additional Info: 12V operation. Weight: 26 lb.