Menu Search
Search
KAPER II #L03-0065RI

Light, Stop/Tail/Turn; 20 Diode LED; 18 x 1-1/2 in.; 12.8V; Clear

SKU # 43765498215
Type: Stop/Tail/Turn Light
Bulb Type: 20 Diode LED
Lens Color: Clear
Size: 18 x 1-1/2 in.
Mounting: Surface/Screw Mount
Voltage: 12.8V

Additional Info: Polycarbonate lens. Connection: 3 bare wires. Weight: 8 oz.