Menu Search
Search
KAPER II #L04-0047A-NEW

Light, Marker; 2 LED Diodes; 2-5/8 x 1-1/4 x 3/4 in.; 12.8V; Amber

SKU # 43765498295
Type: Marker Light
Bulb Type: (2) LED Diodes
Lens Color: Amber
Size: 2-5/8 x 1-1/4 x 3/4 in.
Mounting: Screw
Voltage: 12.8V

For RVs, trailers and campers.

Additional Info: FMVSS: P2, P3.