Menu Search
Search
KAPER II #L10-0005-B

Lamp, License Plate; LED; Clear; Screw Mount; 12V

SKU # 43765498360
Type: License Plate Lamp
Bulb Type: LED
Lens Color: Clear
Mounting: Screw
Voltage: 12V

Additional Info: Gray housing. Polycarbonate lens. One bare wire. FMVSS: L.