Menu Search
Search
JAMMY INC #J-5735-3WR

Light Bar, LED Bulb, 16.63 in. L x 1.50 in. H, Red Lens, (2) Screws Mount, 60 in. Pigtail Wiring

SKU # 76943198210 Manufacturer Series: 5735
Type: Light Bar
Bulb Type: LED
Lens Color: Red
Size: LxH: 16.63 in. x 1.5 in.
Mounting: (2) Screws

Vehicle Stop, Turn, Tail Lights: Type - Light Bar; Bulb Type - LED; Lens Color - Red; Size - 16.63 in. L x 1.50 in. H; Mounting - (2) Screws; Additional Information - Wiring: 60 in. Pigtail; Manufacturer Series - 5735

Additional Info: Wiring: 60 in. Pigtail