Menu Search
Search
OPTRONICS #ILL22CB

Light, Dome w/ON-OFF Switch; LED (18 Diodes); 12V; 4-1/2 x 2-7/8 x 1 in.;

SKU # 43699498991
Type: Dome Light w/ON-OFF Switch
Bulb Type: LED (18 Diodes)
Lens Color: Clear Lens, White Diodes
Size: 4-1/2 x 2-7/8 x 1 in.
Mounting: Surface
Voltage: 12V
Amps: 0.7A

OPT ILL22CB DOME LGT ON/OFF SWITCH