Menu Search
Search
KAPER II #L14-0080A

Marker Lamp, LED, Amber Lens, 2 in. Dia, Round

SKU # 43765499535
Type: Marker Lamp
Bulb Type: LED
Lens Color: Amber
Size: Dia: 2 in.
Mounting: Grommet
Bulb Shape: Round
Length: 1 in.