Menu Search
Search
KAPER II #1A-S-1300R

Marker Lamp, Incandescent Bulb, Red Lens

SKU # 43765498775
Type: Marker Lamp
Bulb Type: Incandescent
Lens Color: Red
Size: LxW: 4 x 1.5 in.

KAP 1A-S-1300R MARKER LT INCAN RED