Menu Search
Search
KAPER II #L14-0110A

Marker Lamp, 12 V, LED, Amber Lens, 3/4 in. Dia

SKU # 43765498000
Type: Marker Lamp
Bulb Type: LED
Lens Color: Amber
Size: Dia: 3/4 in.
Mounting: Grommet
Bulb Shape: Round
Voltage: 12V