Menu Search
Search
KAPER II #1P-C40603

Courtesy Lamp, 67, Incandescent Bulb, Clear Lens, 2 in.

SKU # 43765498910
Type: Courtesy Lamp
Bulb Type: 67, Incandescent
Lens Color: Clear
Size: 2 in.
Mounting: Surface