Menu Search
Search
KAPER II #L09-0113

Automotive Interior Light, LED, White Lens, Surface Mount

SKU # 43765499580
Type: Sand Dollar Automotive Interior Light
Bulb Type: LED
Lens Color: White
Mounting: Surface
Voltage: 12V