Menu Search
Search
EIKO #H4656

Headlamp, Sealed Beam, Halogen, 12.8V

SKU # 03129346112
Type: Sealed Beam Headlamp
Bulb Type: Halogen
Lens Color: Clear
Size: 6.8 x 5.1 x 4.4 in.
Mounting: 3 Contact Lugs

Headlamp, Sealed Beam; Bulb Type: Halogen; Lens Color: Clear; Size: 6.8 x 5.1 x 4.4 in.; Mounting: 3 Contact Lugs

Additional Info: Voltage: 12.8V. Wattage: 55/40W. Amperage: 4.3/3.1A. Color Temperature: 3200K. Average Life: 2000/200 hr.