Menu Search
BELDEN #9L28016-008H100

Flat Ribbon Cable 16C 28 AWG

SKU # 61282522164 Manufacturer Series: 9L28016
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Ribbon Cable
Conductor Count: 16C
Conductor Size: 28 AWG
Conductor Material: Stranded Copper
Voltage: 300V
Jacket Material: PVC
Color: Gray
Insulation: PVC
Jacket Rating: VW-1
Conductor Strands: 7 x 36
Nominal Size: 0.035 x 0.8" (0.89 x 20.3mm)
Temperature Rating: -40 to 105 Degree C (-40 to 221 Degree F)
Length: 99 ft. (30m)
Shielded: UTP

Additional Info: Electronic Interconnect Cable. UL VW-1 CSA FT-1