Menu Search

3M #3319/16

Flex Life Cable, 28 AWG, 19C, Str CU Conductor, 300V, Black, PVC Insulation

SKU #05400798876
Manufacturer Series: 3319
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flat Ribbon Cable
Conductor Count: 19C
Conductor Size: 28 AWG
Conductor Material: Stranded Copper
Voltage: 300V
Jacket Material: PVC
Color: Black
Insulation: PVC
Jacket Rating: VW-1
Conductor Strands: 19 x 40
Nominal Size: 0.800 x 0.750 in. (20.32 x 19.05mm)
Temperature Rating: -20 to 105 Degree C
Package: 100/Roll

Flat Cable, Unshielded: Type - Flat Ribbon Cable; Conductor Count - 19C; Conductor Size - 28 AWG; Conductor Material - Str CU; Voltage - 300V; Jacket Material - PVC; Color - Black; Insulation - PVC; Jacket Rating - VW-1; Conductor Strands - 19x40; Nominal Size - 0.800 x 0.750 in. (20.32 x 19.05mm); Temperature Rating - -20 to 105 deg C; Package - 100/Roll; Additional Information - High Flex Life Cable; Manufacturer Series - 3319

Additional Info: High Flex Life Cable