COAST PRODUCTS #20864

Portable Flashlight, AAA Battery, 3 Cells, LED, Aluminum

SKU: 01528620864
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Portable Flashlight
Number of Cells: 3
Battery Type: AAA
Battery Included: Yes
Bulb: LED
Material: Aluminum
Color: Black
Approval Listings: ANSI/FL1
Description
Coupling the Pure Beam optic with the ability to twist focus, the PX1 Flashlight will be your trusted sidekick for all of your daily work in a variety of distances. While in flood mode, the light casts a huge circle of light that is equally bright across without any dark spots. Then twist it into spot mode and the light will reach far downrange with a transition halo that allows for a large viewing area surrounding the tight spot beam. Add a reversible clip to either secure in your pocket or attach to the bill of your hatband you have ultimate versatility.