Menu Search
Flashlights and Lanterns Mini Pocket Light, (2) AAA Battery, LED Bulb
UNDERWATER KINETICS #509117

Mini Pocket Light, (2) AAA Battery, LED Bulb

SKU # 03270509117
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mini Pocket Light
Number of Cells: 2
Cell Size: AAA
Bulb: LED
Dimensions: 2.90 in. L x 1.10 in. W x 0.74 in. H

Flashlights and Lanterns: Type - Mini Pocket Light; Battery Type - (2) AAA; Bulb - LED; Dimensions - 2.90 in. L x 1.10 in. W x 0.74 in. H; Additional Information - Beam Distance: 46.00 ft, Depth Rating: 30.00 ft, IP67