Menu Search
STREAMLIGHT #33820

ProPolymer Waterproof Flashlight Yellow Polymer Body, Polycarbonate Lens C

SKU # 08092633820 Manufacturer Series: HAZ-LO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Flashlight
Number of Cells: 3
Cell Size: C
Battery Included: No
Bulb: LED
Material: Polymer Body, Polycarbonate Lens
Color: Yellow
Listings: Class 1 Div 1

Flashlights and Laterns: Type - Waterproof Flashlight; Number of Cells - 3; Battery Type - C; Battery Included - No; Bulb - LED; Material - Polymer Body, Polycarbonate Lens; Color - Yellow; Listings - Class 1 Div 1; Additional Information - Length: 9.30". C4® LED technology, 150 Lumens. Pushbutton Tail Switch, Pocket Clip; Manufacturer Series - ProPolymer® HAZ-LO®

Additional Info: Length: 9.30". C4 LED technology, 150 Lumens. Pushbutton Tail Switch, Pocket Clip