You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
STREAMLIGHT #44900

Spotlight, Alkaline Battery, 4 C Batteries Cells, LED Bulb, Polycarbonate Body/Lens, Yellow Body

SKU # 08092644900 Manufacturer Series: Waypoint
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Rechargeable Spotlight
Number of Cells: 4
Battery Type: Alkaline
Cell Size: C
Battery Included: Yes
Bulb: LED
Material: Polycarbonate Body and Lens
Color: Body - Yellow
Dimensions: 3.50"dia Head x 6.75"L
Contents: Spotlight, Power Cord, Battery

Additional Info: 12V DC Charging, 50000 Hour Lamp Life, Lumens: 210, Candle Power: 115000, IPX4 Rated