Menu Search
Flashlights and Lanterns Rechargeable Lantern, Sealed Lead Acid Battery, LED, Yellow
STREAMLIGHT #45826

Rechargeable Lantern, Sealed Lead Acid Battery, LED, Yellow

SKU # 08092645826
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rechargeable Lantern
Battery Type: Sealed Lead Acid
Battery Included: Yes
Bulb: LED
Material: Thermoplastic Body, Rubberized Impact Bumper, Cushioned-Grip Handle
Color: Yellow
Dimensions: 11.50 in. L x 5.10 in. W x 7.10 in. H
Listings: NFPA 1901-14.1.11.2 (2003)

Lantern; Rechargeable; Sealed Lead Acid Battery; LED Bulb; Thermoplastic Body; Rubberized Impact Bumper; Cushioned Grip Handle; Yellow; 11.50 in. Length x 5.10 in. Width x 7.10 in. Height