Menu Search
STREAMLIGHT #74002

Strion Rechargeable Flashlight Xenon, Aluminum, Black

SKU # 08092674002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Flashlight
Number of Cells: 1
Battery Type: Lithium Ion
Battery Included: Yes
Bulb: Xenon
Material: Aluminum
Color: Black

Flashlights and Lanterns: Type - Rechargeable Flashlight; Number of Cells - 1; Battery Type - Lithium Ion; Battery Included - Yes; Bulb - Xenon; Material - Aluminum; Color - Black; Additional Information - Adjustable Focus. Tailcap Switch. Includes: DC Hardwired and AC Charge Holders; Manufacturer Series - Strion

Additional Info: Adjustable Focus. Tailcap Switch. Includes: DC Hardwired and AC Charge Holders