Menu Search

STREAMLIGHT #25210

Rechargeable Flashlight Orange Nylon Body, Polycarbonate Lens Ni-Cd

SKU: 08092625210
Manufacturer Series: SL-20LP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rechargeable Flashlight
Number of Cells: 5
Battery Type: Ni-Cad
Battery Included: Yes
Bulb: LED
Material: Nylon Body, Polycarbonate Lens
Color: Orange
Description
Flashlights: Type - Rechargeable Flashlight; Number of Cells - 5; Battery Type - Ni-Cd; Battery Included - Yes; Bulb - LED; Material - Nylon Body, Polycarbonate Lens; Color - Orange; Additional Information - Voltage: 6V, Length: 13.20 in.; Manufacturer Series - SL-20LP
Additional Info: Voltage: 6V, Length: 13.20 in.