Menu Search
STREAMLIGHT #88039

Professional Tactical Light LED, Aluminum Body, Tempered Glass Lens, Black

SKU # 08092688039 Manufacturer Series: ProTac
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Professional Tactical Light
Number of Cells: 2
Battery Type: Alkaline
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Material: Aluminum Body, Tempered Glass Lens
Color: Black
Dimensions: 5.62 in. L
Listings: Meets Applicable European Community Directives

Flashlights and Lanterns: Type - Professional Tactical Light ; Number of Cells - 2; Battery Type - AAA Alkaline; Battery Included - Yes; Bulb - LED; Material - Aluminum Body, Tempered Glass Lens; Color - Black; Dimensions - 5.62 in. L; Listings - Meets Applicable European Community Directives; Additional Information - Head Diameter: 0.72 in., Barrel Diameter: 0.05 in.; Manufacturer Series - ProTac

Additional Info: Head Diameter: 0.72 in., Barrel Diameter: 0.05 in.