Menu Search
STREAMLIGHT #88047

Professional Tactical Light LED, Aluminum Body, Glass Lens, Black

SKU # 08092688047 Manufacturer Series: ProTac HL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Professional Tactical Light
Battery Type: 3V CR123A Lithium
Battery Included: Yes
Bulb: LED
Material: Aluminum Body, Glass Lens
Color: Black
Dimensions: 7.10 in. L
Listings: Meets Applicable European Community Directives

Flashlights and Lanterns: Type - Professional Tactical Light ; Battery Type - 3V CR123A Lithium; Battery Included - Yes; Bulb - LED; Material - Aluminum Body, Glass Lens; Color - Black; Dimensions - 7.10 in. L; Listings - Meets Applicable European Community Directives; Additional Information - Head Diameter: 1.64 in., Barrel Diameter: 1.0 in., Tri-Lobe Diameter: 1.73 in. ; Manufacturer Series - ProTac HL

Additional Info: Head Diameter: 1.64 in., Barrel Diameter: 1.0 in., Tri-Lobe Diameter: 1.73 in.