Menu Search
STREAMLIGHT #65658

Penlight, AAAA Battery, 3 Cells, LED Bulb, Aluminum, Black, 0.37 in. dia x 14 in. L

SKU # 08092665658 Manufacturer Series: Stylus Reach
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Penlight
Number of Cells: 3
Cell Size: AAAA
Battery Included: Yes
Bulb: LED
Material: Aluminum
Color: Black
Listings: Class 1 Div 1

Flashlights and Lanterns: Type - Penlight; Number of Cells - 3; Battery Type - AAAA; Battery Included - Yes; Bulb - LED; Material - Aluminum; Color - Black; Listings - Class 1 Div 1; Additional Information - Flexible Cable Reach Style: 14.00" Overall Length, 6.75" Folded Length. White LED 11 Lumens. Waterproof; Manufacturer Series - Stylus Reach

Additional Info: Flexible Cable Reach Style: 14.00" Overall Length, 6.75" Folded Length. White LED 11 Lumens. Waterproof