STREAMLIGHT #45851

Lantern, Lead Acid Battery, 1 Cells, LED Bulb, ABS Thermoplastic Body, Orange Body

SKU: 08092645851
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rechargeable Lantern
Number of Cells: 1
Battery Type: Lead Acid
Battery Included: Yes
Bulb: LED
Material: ABS Thermoplastic Housing
Color: Body - Orange
Dimensions: LxWxH: 11.5 x 5.1 x 7 in.
Contents: Lantern, Charger
Manufacturer Series: E-Spot LiteBox
Description
Flashlights and Lanterns: Type - Rechargeable Lantern; Number of Cells - 1; Battery Type - Lead Acid; Battery Included - Yes; Bulb - LED; Material - ABS Thermoplastic Housing; Color - Body - Orange; Dimensions - 11.50"L x 5.10"W x 7.00"H; Contents - Lantern, Charger; Additional Information - 120V AC/DC Charging, 50000 Hour Lamp Life, Lumens: 540, Candle Power: 55000; Manufacturer Series - E-Spot LiteBox
Additional Info: 120V AC/DC Charging, 50000 Hour Lamp Life, Lumens: 540, Candle Power: 55000