STREAMLIGHT #45707

Lantern, 6-Volt Battery, 1 Cells, PAR36 Bulb, ABS Plastic, Yellow, 8 W

SKU: 08092645707
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rechargeable Lantern
Number of Cells: 1
Battery Type: 6V
Battery Included: Yes
Bulb: PAR-36
Material: ABS Plastic
Color: Yellow
Manufacturer Series: LiteBox
Description
Flashlights and Lanterns: Type - Rechargeable Lantern; Number of Cells - 1; Battery Type - 6-Volt; Battery Included - Yes; Bulb - PAR36; Material - ABS Plastic; Color - Yellow; Additional Information - Battery: Lead acid 10.0Ah. Bulb: Halogen, Dual Element, 8W Spot, 70,000 Candle power. 12 VDC Vehicle-mountable Rack. Shoulder Strap; Manufacturer Series - LiteBox
Additional Info: Battery: Lead acid 10.0Ah. Bulb: Halogen, Dual Element, 8W Spot, 70,000 Candle power. 12 VDC Vehicle-mountable Rack. Shoulder Strap